15 in. x 22 ft. Bell End x Spigot Plastic Drainage Pipe
15 in. x 22 ft. Bell End x Spigot Plastic Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Water tight joints
- Can be installed to depths of 30 foot or more
- Manufactured from low fill, virgin PVC resin is 100 plus year design life, superior corrosion and abrasion resistance
- Easier and less expensive to install
- Lightweight
- Superior hydraulics can be designed as a smaller and less expensive pipe
Specifications
- AASHTO:
- AASHTO M-294
- ASTM:
- ASTM D-3212, ASTM F-477, ASTM F-794, ASTM F-949
- Application:
- Sanitary, Storm Drainage
- Diameter - Inside 1:
- 14-3/10 in
- Diameter - Outside:
- 16-9/10 in
- End Connection 1:
- Bell End
- End Connection 2:
- Spigot
- End Connections:
- Bell End x Spigot
- Fire Suppression System Rated:
- No
- Length:
- 22 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- PipeTubing Size:
- 15 in
- Pressure - High:
- 46