Contech Construction

15 in. x 28 ft. Corrugated Steel Corrugated Pipe

Part #CMSP161528  |  Manufacturer Part #CMSP161528

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 12 in

    Part #CMSP161228Mfr. Part #CMSP161228

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 15 in

    Part #CMSP161528Mfr. Part #CMSP161528

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #CMSP162428Mfr. Part #MSP162428

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Gauge: 16

Length: 28 ft

Material: [Steel, Metal]

Pipe Tubing Size: 15 in

Pipe Wall Type: Solid

Type: Corrugated