18 in. Corrugated Alloy Steel and Metal Flared End Section with Strap
18 in. Corrugated Alloy Steel and Metal Flared End Section with Strap
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Snap-in
- End Connection 2:
- Snap-in
- End Connections:
- Snap-in
- Fits Pipe Size:
- 18 in
- Fitting Type:
- Straight
- Material:
- Alloy Steel