18 in. Flared Corrugated Aluminum Band with Gasket
18 in. Flared Corrugated Aluminum Band with Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Fits Pipe Size:
- 18 in
- Fitting Type:
- Straight
- Material:
- Aluminum