18 in. Galvanized Corrugated Hugger Coupling

You last purchased this on
 
Contech Construction

18 in. Galvanized Corrugated Hugger Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Contech Construction

18 in. Galvanized Corrugated Hugger Coupling

  • Fast #
  • Part #CHCOUP18
  • Item #2464270
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Sizes:
18 in
Fitting Type:
Straight
Material:
Galvanized