Contech Construction
18 in. Galvanized Trash Guard
Part #CGTG18 | Item #4460725
Call for Pricing
EACH
All Sizes
Product Details
Specifications
CARB OTC LEED Compliant: No
Fits Pipe Size: 18 in
IAPMO Listed: No
Material: Galvanized