0 items

Contech Construction 20 ft. Corrugated Aluminized Steel Corrugated Pipe

CMP2016GAT2AL

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-798
Gauge
16
Length
20 ft
Material
Aluminized Steel
Pipe Tubing Size
10 in
Type
Corrugated

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday