0 items

Contech Construction 20 ft. Corrugated Aluminum Corrugated Pipe

CASP1420

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Gauge
14
Length
20 ft
Material
Aluminum
Pipe Tubing Size
30 in
Type
Corrugated

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday