Contech Construction
21 in. Galvanized Trash Guard
Part #CGTG21 | Item #4471173
Call for Pricing
EACH
All Sizes
Product Details
Specifications
Fits Pipe Size: 21 in
Fitting Type: Straight
Material: Galvanized