21 x 15 in. Galvanized 16 ga Coupling

Part #CGMPC162115  |  Item #3608921

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 21 in x 15 in

    Part #CGMPC162115Item #3608921

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Fitting Size 1: 21 in

Fitting Size 2: 15 in

Fitting Sizes: 21 in x 15 in

Fitting Type: Reducing

Gauge: 16

Material: Galvanized Steel