Contech Construction 22 ft. Sewer PVC Drainage Pipe

A2000P22

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Annular corrugated exterior creates a cutting guide
  • Easily cut with hand or power saw
  • Patented double sealing gasketed joint is water tight
  • Smooth, glossy interior provides superior flow and better self cleaning action

SPECIFICATIONS

ASTM Specifications
ASTM F-949
Application
Sewer
Fire Suppression System Rated
No
Length
22 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
12 in
Type
Sewer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday