24 in. x 22 ft. Bell End x Spigot Plastic Drainage Pipe
24 in. x 22 ft. Bell End x Spigot Plastic Drainage Pipe
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Annular corrugated exterior creates a cutting guide
- Easily cut with hand or power saw
- Patented double sealing gasketed joint is water tight
- Smooth, glossy interior provides superior flow and better self cleaning action
Specifications
- AASHTO:
- AASHTO M-294
- ASTM:
- ASTM D-3212, ASTM F-477, ASTM F-794, ASTM F-949
- Application:
- Sanitary, Storm Drainage
- Diameter - Inside 1:
- 23-1/2 in
- Diameter - Outside:
- 27-9/10 in
- End Connection 1:
- Bell End
- End Connection 2:
- Spigot
- End Connections:
- Bell End x Spigot
- Fire Suppression System Rated:
- No
- Length:
- 22 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- PipeTubing Size:
- 24 in
- Pressure - High:
- 46