Contech Construction

24 in. x 30 ft. Corrugated Steel Corrugated Pipe

Part #CCCPG16GA2430

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 15 in

    Part #CCCPG16GA1530

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #CCCPG16GA1830

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #CCCPG16GA2430

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 36 in

    Part #CCCPG16GA3630

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • Part #CCCPG16GA4830Mfr. Part #CCPG16GA4830

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Most environmentally friendly and LEED friendly drainage product on the market
  • 100 percent traceability with verifiable data reports for the raw steel mills

Specifications

ASTM Specifications: ASTM A-929

Gauge: 16

Length: 30 ft

Material: Steel

Pipe Tubing Size: 24 in

Type: Corrugated