0 items

Contech Construction 28 ft. Corrugated Steel Corrugated Pipe

CMSP1628

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Gauge
16
Length
28 ft
Material
Metal, Steel
Pipe Tubing Size
24 in
Type
Corrugated

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday