0 items

Contech Construction 30 ft. Corrugated Steel Corrugated Pipe

CCCPG16GA30

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • 100 percent traceability with verifiable data reports for the raw steel mills
  • Most environmentally friendly and LEED friendly drainage product on the market

SPECIFICATIONS

ASTM Specifications
ASTM A-929
Gauge
16
Length
30 ft
Material
Steel
Pipe Tubing Size
15 in
Type
Corrugated

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday