Contech Construction
30 in. Galvanized Trash Guard
Part #CGTG30 | Item #4460726
Call for Pricing
EACH
All Sizes
Product Details
Specifications
CARB OTC LEED Compliant: No
Fits Pipe Size: 30 in
IAPMO Listed: No
Material: Galvanized