30 in. x 22 ft. Polyethylene Corrugated Sanitary and Storm Sewer Drainage Pipe

You last purchased this on
 

30 in. x 22 ft. Polyethylene Corrugated Sanitary and Storm Sewer Drainage Pipe

This product requires certification to purchase.
You last purchased this on
 

30 in. x 22 ft. Polyethylene Corrugated Sanitary and Storm Sewer Drainage Pipe

  • Fast #
  • Part #C2000P3022
  • Item #3784343
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO M-294
ASTM:
ASTM D-3212, ASTM F-477, ASTM F-794, ASTM F-949
Application:
Sanitary, Storm Drainage
Diameter - Inside 1:
29-1/2 in
Diameter - Outside:
35-1/10 in
End Connection 1:
Bell End
End Connection 2:
Spigot
End Connections:
Bell End x Spigot
Fire Suppression System Rated:
No
Length:
22 ft
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
PipeTubing Size:
30 in
Pressure - High:
46