36 in. Corrugated Metal End Section

You last purchased this on
 
Contech Construction

36 in. Corrugated Metal End Section

This product requires certification to purchase.
Brand image
You last purchased this on
 
Contech Construction

36 in. Corrugated Metal End Section

  • Fast #
  • Part #CMES36
  • Item #2444905
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-929, ASTM A-780
Fits Pipe Size:
36 in
Fitting Type:
Straight
Gauge (metal):
14 ga
Length:
60 in
Material:
Steel