36 in. x 20 ft. Solid Aluminum Corrugated Pipe
36 in. x 20 ft. Solid Aluminum Corrugated Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Gauge (metal):
- 16 ga
- Length:
- 20 ft
- Material:
- Aluminum
- Pipe Wall Type -:
- Solid
- PipeTubing Size:
- 36 in