8 in. Straight Alloy Steel, Metal and Galvanized End Section

You last purchased this on
 
Contech Construction

8 in. Straight Alloy Steel, Metal and Galvanized End Section

This product requires certification to purchase.
Brand image
You last purchased this on
 
Contech Construction

8 in. Straight Alloy Steel, Metal and Galvanized End Section

  • Fast #
  • Part #CGMESX
  • Item #7228912
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Fits Pipe Size:
8 in
Fitting Type:
Straight
Material:
Alloy Steel, Metal, Galvanized