12 in. Bell End Straight PVC Closet 22-1/2 Degree Elbow

You last purchased this on
 
Contech Construction

A-2000™ 12 in. Bell End Straight PVC Closet 22-1/2 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Contech Construction

A-2000™ 12 in. Bell End Straight PVC Closet 22-1/2 Degree Elbow

  • Fast #
  • Part #CAPG12L22B
  • Item #7115546
  • Manufacturer Part #APG12L22B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3212
Application:
Sewer, Waterworks
Clean Bagged:
No
Collection:
A-2000™
Elbow Degree:
22-1/2 DD
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight, 1/16 Bend
Material:
Plastic
Material Type:
PVC
NSF Certified:
No