Contech Construction

A-2000™ 12 in. x 13 ft. Gasket 137000 psi PVC Perforated Drainage Pipe

Part #CA2000PPD1213

Call for Pricing per FOOT
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 12 in

    Part #CA2000PPD1213

    For additional assistance please call 888-222-1785.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: [ASTM F-949, ASTM D-2412, ASTM D-1784, ASTM D-3212, ASTM F-477]

Application: [Sanitary, Storm Sewer]

Collection: A-2000™

End Connection 1: Gasket

End Connections: Gasket

FM Approved: No

Fire Suppression System Rated: No

Length: 13 ft

Material: Plastic

Material Type: PVC

Maximum Pressure: 137000 psi

NSF Certified: No

Pipe Tubing Size: 12 in

Pipe Wall Type: Perforated