Contech Construction

A-2000™ 15 in. Straight PVC 90 Degree Elbow

Part #C2000915

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 15 in

    Part #C2000915

    For additional assistance please call 888-222-1785.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

Collection: A-2000™

Elbow Degree: 90

FM Approved: No

Fitting Size 1: 15 in

Fitting Size 2: 15 in

Fitting Sizes: 15 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

NSF Certified: No

Type: A2000915