30 x 6 in. PVC Sewer Saddle
A-2000™ 30 x 6 in. PVC Sewer Saddle
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM A-2000
- Application:
- Sewer
- Collection:
- A-2000™
- Fits Pipe Size:
- 30 in
- Fitting Type:
- Sewer, Saddle
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Tap Size:
- 6 in