6 in. Gasket Straight PVC 45 Degree Elbow
A-2000™ 6 in. Gasket Straight PVC 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3212, ASTM F-477, ASTM D-1784, ASTM D-2321, ASTM F-949, ASTM F-1803, ASTM F-794
- Application:
- Sewer
- Clean Bagged:
- No
- Collection:
- A-2000™
- Elbow Degree:
- 45 DD
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure - Maximum:
- 46 psi
- UL Listed:
- No