6 in. PVC Plug

You last purchased this on
 
Contech Construction

A-2000™ 6 in. PVC Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Contech Construction

A-2000™ 6 in. PVC Plug

  • Fast #
  • Part #CA2000PU
  • Item #1132815
  • Manufacturer Part #A2000PU
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F949, ASTM F794
Clean Bagged:
No
Collection:
A-2000™
FM Approved:
No
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Fitting Type:
Plug
Material:
Plastic
Material Type:
PVC
NSF Certified:
No