Contech Construction
A-2000™ 8 in. Straight PVC Wye
Part #CAPG08YB8B | Item #1434901 | Manufacturer Part #APG08YB8B
Call for Pricing
EACH
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
All Sizes
Product Details
Documents
Specifications
Clean Bagged: No
Collection: A-2000™
FM Approved: No
Fitting Size 1: 8 in
Fitting Size 2: 8 in
Fitting Size 3: 8 in
Fitting Sizes: 8 in
Fitting Type: Straight
Material: Plastic
Material Type: PVC
NSF Certified: No