8 x 6 in. Bell End PVC Reducer
A-2000™ 8 x 6 in. Bell End PVC Reducer
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- A-2000™
- Color Finish Name:
- Red
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 8 in x 6 in
- Fitting Type:
- Reducer
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No