8 x 6 in. PVC Wye

You last purchased this on
 
Contech Engineered Solutions

A-2000™ 8 x 6 in. PVC Wye

This product requires certification to purchase.
Brand image
You last purchased this on
 
Contech Engineered Solutions

A-2000™ 8 x 6 in. PVC Wye

  • Fast #
  • Part #CAPG08YB6B
  • Item #1434900
  • Manufacturer Part #APG08YB6B
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3212, ASTM F-794, ASTM F-949
Clean Bagged:
No
Collection:
A-2000™
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
6 in
Fitting Sizes:
8 in x 6 in
Fitting Type:
Wye
Material:
Plastic
Material Type:
PVC
NSF Certified:
No