Contech Construction

A-2000™ 24 in. PVC and Ductile Iron Sewer Pipe

Part #A2000P13

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 24 in

    Part #C2000P2413Item #1792519

    For additional assistance please call (571) 510-6916.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-3212, ASTM F-477, ASTM F-949, ASTM F-794, ASTM D-1784, ASTM D-2321]

Application: Sanitary Sewers

Collection: A-2000™

End Connection 1: Press

End Connection 2: Press

End Connections: Press x Press

FM Approved: No

Fire Suppression System Rated: No

Length: 13 ft

Material: [Plastic, Ductile Iron]

Material Type: PVC

Maximum Pressure: 46 psi

NSF Certified: No

Outside Diameter: 25-29/50 in

Pipe Tubing Size: 24 in

Pipe Wall Type: Solid