Contech Construction

A-2000™ 8 in. Sanitary Sewer PVC Tee

Part #CA2000ST  |  Manufacturer Part #CA2000STX

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 12 in

    Part #CA2000ST12Mfr. Part #CA2000ST12

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #CA2000STXMfr. Part #CA2000STX

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

Collection: A-2000™

FM Approved: No

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Size 3: 8 in

Fitting Sizes: 8 in

Fitting Type: [Straight, Sanitary, Sewer]

Material: Plastic

Material Type: PVC

NSF Certified: No