8 in. PVC Sewer Cap

You last purchased this on
 
Contech Construction

A-2000™ 8 in. PVC Sewer Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Contech Construction

A-2000™ 8 in. PVC Sewer Cap

  • Fast #
  • Part #C2000CAPX
  • Item #500811
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

Application:
Sewer
Clean Bagged:
No
Collection:
A-2000™
FM Approved:
No
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Fitting Type:
Sewer Cap
Material:
Plastic
Material Type:
PVC
NSF Certified:
No