0 items

Contech Construction Aluminum Corrugated Pipe

CALZSP1620

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-929
Gauge
16
Length
20 ft
Material
Aluminized Steel
Pipe Tubing Size
18 in
Type
Corrugated

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday