Contech Construction Corrugated Metal End Section

CMES

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Easily installed and maintained culvert end treatment

SPECIFICATIONS

ASTM Specifications
ASTM A-780, ASTM A-929
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Fitting Type
Straight
Gauge
14
Material
Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday