Contech Construction Flared 16 ga Metal Corrugated End Section

CMFES16GA

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Easily installed and maintained culvert end treatment

SPECIFICATIONS

End Connection 1
Flared
End Connection 2
Flared
End Connections
Flared
Fitting Size 1
15 in
Fitting Size 2
15 in
Fitting Sizes
15 in
Fitting Type
Straight
Gauge
16
Material
Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday