0 items

Contech Construction Galvanized Corrugated Long Band

CGLB1612

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Fitting Size 1
15 in
Fitting Size 2
12 in
Fitting Sizes
15 in x 12 in
Gauge
16
Material
Alloy Steel, Galvanized

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday