0 items

Contech Construction Gasket for Corrugated Aluminum Band

CAG

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Corrugated Aluminum Band
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Fitting Type
Straight
Material
Rubber
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday