8 in. Solvent Weld Straight PVC Cap
Truss 8 in. Solvent Weld Straight PVC Cap
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- Truss
- End Connection 1:
- Solvent Weld
- End Connections:
- Solvent Weld
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Cap
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No