19-7/8 x 15-1/4 x 11 in. 41-1/8 qt Plastic Commercial Rectangle Waste Basket in Beige
19-7/8 x 15-1/4 x 11 in. 41-1/8 qt Plastic Commercial Rectangle Waste Basket in Beige
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Capacity:
- 41-1/8 qt
- Color Finish Name:
- Beige
- FM Approved:
- No
- Height:
- 19-7/8 in
- Length:
- 15-1/4 in
- Material:
- Plastic
- Product Type:
- Waste Basket
- UL Listed:
- No
- Weight:
- 2.927 lb
- Width:
- 11 in