Huskee™ 250 lb. Receptacle Round Dolly in Black

Part #CON3255  |  Item #7955509  |  Manufacturer Part #3255

Work Load Limit:

250

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Huskee™

Color Finish: Black

Diameter: 18 in

Height: 5 in

Product Type: Dolly

Weight: 5.91

Work Load Limit: 250