Continental Commercial Products

Huskee™ HUSKEE DOME RECEPT TOP 55G GREY

Part #C5550GY  |  Manufacturer Part #5550GY

Type:

C5550GY
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: 55 gal Receptacle Can

Collection: Huskee™

Color Finish: Grey

Diameter: 27 in

FM Approved: No

Height: 17-3/4 in

Material: Plastic

Product Type: Dome Top

Type: C5550GY

UL Listed: No

Weight: 6.680