Vinyl Receptacle Caddy Bag in Yellow
Huskee™ Vinyl Receptacle Caddy Bag in Yellow
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Huskee™
- Color Finish Name:
- Yellow
- FM Approved:
- No
- Height:
- 19-1/2 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Caddy Bag
- Size:
- 55 gal
- UL Listed:
- No
- Weight:
- 1.430 lb