Down-press Mop Wringer in Bronze

You last purchased this on
 
Continental Commercial Products

Splash Guard™ Down-press Mop Wringer in Bronze

This product requires certification to purchase.
You last purchased this on
 
Continental Commercial Products

Splash Guard™ Down-press Mop Wringer in Bronze

  • Fast #
  • Part #CSW7BZ
  • Item #7470604
  • Manufacturer Part #SW7BZ
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wringer nests in bucket for economic storage and shipment
  • Utilizes gears to increase leverage and reduce worker fatigue
  • Derma-Tek™ finish for added durability and cleanability
  • Color: Bronze
  • Wringer Style: Down Press
  • Accommodates: 16-32 ounce mop heads
  • For use with: 26, 35 and 44 Qt. Continental mop buckets
  • Accommodates a variety of mop head sizes
  • Requires Certification

Specifications

Collection:
Splash Guard™
Color Finish Name:
Bronze
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No