Continental Commercial Products

Wall Hugger® 23G WALL HUG RECEPT BEIG

Part #C8322BE  |  Manufacturer Part #8322BE

Type:

C8322BE
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Capacity: 23 gal

Collection: Wall Hugger®

Color Finish: Beige

FM Approved: No

Height: 30 in

Length: 20 in

Material: Plastic

Product Type: Trash Can

Type: C8322BE

UL Listed: No

Weight: 7.165

Width: 11 in