30 x 20 x 11 in. 23 gal Plastic Receptacle Can in Grey
Wall Hugger® 30 x 20 x 11 in. 23 gal Plastic Receptacle Can in Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Capacity:
- 23 gal
- Collection:
- Wall Hugger®
- Color Finish Name:
- Grey
- FM Approved:
- No
- Height:
- 30 in
- Length:
- 20 in
- Material:
- Plastic
- Product Type:
- Waste Container, Container
- UL Listed:
- No
- Weight:
- 7.165 lb
- Width:
- 11 in