11-5/8 in. Louvered Shutter in White

You last purchased this on
 
Continental Fan Mfg

11-5/8 in. Louvered Shutter in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Continental Fan Mfg

11-5/8 in. Louvered Shutter in White

  • Fast #
  • Part #CLS1004W
  • Item #7531802
  • Manufacturer Part #LS100-4W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Diameter:
4 in
Energy Star Compliant:
No
Length:
11-5/8 in
Material:
Calcium Filled Plastic
Material Type:
Polypropylene
UL Listed:
No
Width:
6 in