120 cfm Bathroom Exhaust Fan with Light
120 cfm Bathroom Exhaust Fan with Light
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 0.3
- CFM:
- 120 ft3/min
- Color Finish Name:
- White
- Diameter:
- 5 in
- Energy Star Compliant:
- No
- Height:
- 11-4/5 in
- Installation Type:
- Ceiling Mount
- Length:
- 8-1/2 in
- Light Bulb Type:
- Fluorescent
- Material:
- Steel
- RPM:
- 1050
- Sones:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 34.7 W
- Width:
- 9-1/2 in