19 in. In-Line Duct Fan
19 in. In-Line Duct Fan
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CFM:
- 1400 ft3/min
- Diameter:
- 19 in
- Energy Star Compliant:
- No
- RPM:
- 2900
- UL Listed:
- Yes