4 in. Plastic Fan Roof Cap in Black
4 in. Plastic Fan Roof Cap in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Diameter:
- 4 in
- Material:
- Plastic
- UL Listed:
- No