1-1/4 in. IPS SDR11 Chamfer Tool in Black

Part #C000033658010  |  Item #3411528  |  Manufacturer Part #0000-33-6580-10

$ 71.08 EACH

Fits Pipe Size:

1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Color Finish: Black

End Connection 1: IPS

End Connections: IPS

Fits Pipe Size: 1/4 in

Material: PE

Tool Type: Chamfer Tool